Zoro Homepage

Scraper, Stiff, 1-1/4", Brass

  • Mfr # 13A664

  • Zoro # G4790895


product price: $8.59
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
3 5/8 in
Blade Material
Brass
Handle Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A664
Zoro #
G4790895
UPC #
190735740729
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/4 in
Blade Length
3 5/8 in
Overall Length
7 1/2 in
Handle Length
4 in

Details

Item
Scraper
Blade Material
Brass
Handle Material
Polypropylene
Color
Black
Blade Type
Full Tang
No. of Edges
1
Knife / Scraper Sub-Category
Scrapers
Handle Design
Tapered
Includes
Handle
Number of Pieces
1
Application
Non Sparking and Magnetic Chisel Blade For Scraping Sensitive Work Pieces
Features
Durable
Non-Sparking Status
Yes
Handle Style
Tapered
Blade Edge Type
Bevel
Blade Flexibility
Stiff
Blade Shape
Tapered
Tang Type
Full
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

Made of brass, this Westward Scraper is the ideal tool for scraping paint, adhesives and other materials. The blade is 3 3/4 in. long and 1 1/4 in. wide, giving you ample surface area to work with. The handle is made of polypropylene and has a length of 3 1/2 in., allowing you to work with it easily. With its full tang construction, the scraper provides strength and durability when used on heavy jobs. It also features a black finish that makes it easy to spot against a variety of surfaces. For general scraping jobs around your home or office, this Westward Scraper will get the job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.