Zoro Homepage

Scraper, Tapered, 3/4"W

  • Mfr # 832F97

  • Zoro # G515508609


product price: $4.69
/ea

Key Features

Blade Width
3/4 in
Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Plastic
Handle Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F97
Zoro #
G515508609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3/4 in
Blade Length
4 in
Handle Length
3 3/4 in
Overall Length
7 3/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
Product Type
Scraper
Blade Flexibility
Stiff
Non-Sparking Status
No
Blade Shape
Tapered
Handle Style
Ergonomic
Features
Hang Hole
Retractable Blade
Not Retractable
Blade Edge Type
Bevel
Includes
Protective Bag
Replaceable Blade
Not Replaceable
Number of Functions
1
Tang Type
Full

Description

Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3/4 in, Features Hang Hole, Handle Length 3 3/4 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Includes Protective Bag, Number of Functions 1, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.