Zoro Homepage

Scraper, Tapered, 4"W

  • Mfr # 832F95

  • Zoro # G115508719


product price: $7.99
/ea

Key Features

Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Plastic
Blade Shape
Tapered
Blade Edge Type
Bevel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F95
Zoro #
G115508719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4 in
Blade Length
4 1/4 in
Overall Length
8 in
Handle Length
3 3/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
Blade Shape
Tapered
Blade Edge Type
Bevel
Features
Hang Hole
Retractable Blade
Not Retractable
Tang Type
Full
Handle Style
Ergonomic
Non-Sparking Status
No
Product Type
Scraper
Blade Flexibility
Stiff
Number of Functions
1
Includes
Protective Bag
Replaceable Blade
Not Replaceable

Description

Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 1/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 4 in, Features Hang Hole, Handle Length 3 3/4 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Includes Protective Bag, Number of Functions 1, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.