Zoro Homepage

Scraping Rivet Hammer Chisel, 0.401 In.

  • Mfr # 4MHD9

  • Zoro # G2921213


product price: $9.49
/ea

Key Features

Shank Size
0.401 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHD9
Zoro #
G2921213
UPC #
190735855560
Country of Origin
China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
1 5/16 in
Tool Overall Length
6 1/4 in
Shank Length
1 1/4 in
Overall Length
6 1/4 in
Tip Width
1-5/16"
Shank Diameter
3/8 in
Head Width
1 5/16 in
Drill Bit Size
3/8 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Material
Steel
Item
Chisel
Shank Shape
Round
Collar Type
Round
Point Type
Scaling Chisel
Compatible with Manufacturer Part Number
ACL-018
Shank Design
Round
Compatible with Product Type
Air Hammer
Point Angle
130 Degrees
Cutting Application
Surface Removal
Material Grade
42CRMO
Primary Material Application
Concrete, Masonry
For Tool Type
Air Hammer
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Chisel Type
Scraping Chisel
Decimal Equivalent
0.4
Cutting Direction
Right Hand
Drill Bit Point Type
Offset Chisel
Material - Machining
Steel
Chisel Collar Shape
Round
Shank Type - Machining
Straight
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/4 in, Material Steel, Point Angle 130 Degrees , Point Type Scaling Chisel, Chisel Tip Width 1 5/16 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.