Screw Extractor Set, 1/8 to 3/8, 5 pcs.
Mfr # 2RUR7
Zoro # G2580435
product price: $8.29
/eaKey Features
Material
Carbon Steel
Number of Pieces
5
Includes
Vinyl Pouch
For Removing Studs, Bolts, Screws
1/4 to 5/8"
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RUR7
Zoro #
G2580435
UPC #
190735801307
Country of Origin
China
Dimensions
For Screw Head Size
1/4 in to 5/8 in
For Bolt Size
1/4 in to 5/8 in
Drive Size
0.189 in, 0.250 in, 0.315 in, 0.375 in
Includes Extractor Sizes
#1, #2, #3, #4, #5
Compatible Bolt Size
1/4 in to 5/8 in
Overall Length
2 11/32 in, 2 11/16 in, 3 in, 3 3/32 in, 3 3/8 in
Compatible Screw Head Size
1/4 in to 5/8 in
Required Drill Bit Sizes
1/8 in, 3/16 in, 15/64 in, 5/16 in, 3/8 in
Details
Item
Screw Extractor Set
Material
Carbon Steel
Number of Pieces
5
Includes
Vinyl Pouch
For Removing Studs, Bolts, Screws
1/4 to 5/8"
Type
Straight
Impact Rated
No
Container Type
Pouch
Extractor Type
Straight Flute Extractor
Material - Machining
Carbon Steel
For Bolt Thread Direction
Right Hand
Compatible Screw Type
Bolts, Socket Screws, Studs
Includes Drill Bits
Drill Bits Not Included
Compatible Thread Direction
Right Hand
Drive Type
Square
Description
Screw Extractor Set, Extractor Type Straight Flute Extractor, Number of Pieces 5, For Bolt Size 1/4 in to 5/8 in, Material - Machining Carbon Steel, Overall Length 2 11/32 in, 2 11/16 in, 3 in, 3 3/32 in, 3 3/8 in, Container Type Pouch, Drive Size 0.189 in, 0.250 in, 0.315 in, 0.375 in, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.