Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute

  • Mfr # 5UDN5

  • Zoro # G3489534


product price: $2.39
/ea

Key Features

Overall Length
2 1/4 in
Flute Length
1 3/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UDN5
Zoro #
G3489534
UPC #
190735878491
Country of Origin
China

Dimensions

Drill Bit Size
13/64 in
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Sizes Included
13/64"
Maximum Drilling Depth
1 3/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2031
Standards
Not Rated
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Primary Material Application
For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.

Description

Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.2031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.