Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 5TUZ6

  • Zoro # G2756345


product price: $0.89
/ea

Key Features

Overall Length
2 1/2 in
Flute Length
1 3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUZ6
Zoro #
G2756345
UPC #
190735873946
Country of Origin
China

Dimensions

Drill Bit Size
#25
Overall Length
2 1/2 in
Flute Length
1 3/8 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1-3/8 in

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.1495
Standards
Not Rated
Shank Type - Machining
Straight
Measurement System
Wire
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Primary Material Application
Tool Steels, Carbon Steel, Plastic, Cast Iron

Description

Screw Machine Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.1495

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.