Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 5TVC1
Zoro # G2978771
product price: $0.60
/eaKey Features
Overall Length
1 13/16 in
Flute Length
13/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TVC1
Zoro #
G2978771
UPC #
190735874097
Country of Origin
China
Dimensions
Drill Bit Size
#40
Overall Length
1 13/16 in
Flute Length
13/16 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
13/16 in
Details
Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0980
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Measurement System
Wire
Primary Material Application
Tool Steels, Carbon Steel, Plastic, Cast Iron
Shop By
Closeouts
Description
Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.0980
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.