Zoro Homepage

Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 5TVC6

  • Zoro # G3428451


product price: $0.43
/ea

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TVC6
Zoro #
G3428451
UPC #
190735874141
Country of Origin
China

Dimensions

Drill Bit Size
#45
Overall Length
1 3/4 in
Flute Length
3/4 in
Maximum Drilling Depth
3/4 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.0820
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Tool Steels, Carbon Steel, Plastic, Cast Iron

Description

Screw Machine Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.0820

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.