Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute

  • Mfr # 5UDN6

  • Zoro # G2710486


product price: $2.89
/ea

Key Features

Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UDN6
Zoro #
G2710486
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Sizes Included
7/32"
Shank Dia.
7/32 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/4 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Decimal Equivalent
0.2188
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
32 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.