Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # 5TVT4

  • Zoro # G2663884


product price: $1.59
/ea

Key Features

Overall Length
1 15/16 in
Flute Length
15/16 in
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TVT4
Zoro #
G2663884
UPC #
190735875308
Country of Origin
China

Dimensions

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Sizes Included
9/64"
Maximum Drilling Depth
15/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Spiral
Decimal Equivalent
0.1406
Standards
Not Rated
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
Stainless, Alloy Steel, Cast Iron, Copper, Aluminum

Description

Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Cutting Direction Right Hand, Decimal Equivalent 0.1406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.