Zoro Homepage

Screwdriver Set, 17 pcs, Acetate

  • Mfr # 401L76

  • Zoro # G2479808


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Tip Style
Phillips, Slotted
Tip Size
#0, #1, #2, #3, #4, 1/4", 1/8", 3/16", 3/8", 5/16"
Number of Pieces
17
Includes
(8) Phillips: #0 x 2-1/2", # 1 x 3", # 1 x 8", #2 x 4", #2 x 1-1/2", #2 x 8", #3 x 6", #4 x 10"; (8) Slotted: 1/8" x 2", 3/16" x 4", 3/16" x 8", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 10"; (1) Cabinet: 3/16" x 6"
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L76
Zoro #
G2479808
UPC #
190735950296
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #2, #3, #4, 1/4", 1/8", 3/16", 3/8", 5/16"
Shank Length
1-1/2 in to 10 in
Overall Length
3 1/2 in, 5 in, 5 1/2 in, 6 1/2 in, 7 1/2 in, 8 in, 8 1/2 in, 10 in, 10 1/2 in, 11 1/2 in, 12 in, 12 1/2 in, 14 1/2 in
Range of Lengths
3 1/2 in to 14 1/2 in
Handle Length
2 in, 2 1/2 in, 3 1/2 in, 4 in, 4 1/2 in
Sizes Included
Cabinet: 3/16 in x 6 in, Phillips: #0 x 2 1/2 in, # 1 x 3 in, # 1 x 8 in, #2 x 4 in, #2 x 1 1/2 in, #2 x 8 in, #3 x 6 in, #4 x 10 in, Slotted: 1/8 in x 2 in, 3/16 in x 4 in, 3/16 in x 8 in, 1/4 in x 1 1/2 in, 1/4 in x 4 in, 1/4 in x 6 in, 5/16 in x 6 in, 3/8 in x 10 in
For Fastener Size
#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
17
Includes
(8) Phillips: #0 x 2-1/2", # 1 x 3", # 1 x 8", #2 x 4", #2 x 1-1/2", #2 x 8", #3 x 6", #4 x 10"; (8) Slotted: 1/8" x 2", 3/16" x 4", 3/16" x 8", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 10"; (1) Cabinet: 3/16" x 6"
Handle Material
Acetate
Shank Shape
Round, Square
ESD Safe
No
Finish
Blade, Shank: Chrome Plated; Tip: Manganese Phosphate
Handle Design
Fluted
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Standard
Insulated
No
Standards
ASME B107.600
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Handle Type
Fluted
SAE or Metric
SAE
Tether Style
Tether Capable
Measurement Type
SAE
Non-Sparking
No
Shank Finish
Black Oxide, Chrome
Ratcheting
No
Corrosion Resistant
Yes
Tether Ready
No
Tip Finish
Black Oxide
Magnetized Tip
Yes
Grip Style
Fluted
Handle Color
Blue
Material
Shank: Alloy Steel
Insulated / Uninsulated
Uninsulated
Handle Shape
Fluted
Includes Magnetized Tip
Magnetized Tip Included
For Screw Type
Phillips, Slotted
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Number of Ends
1

Description

The Westward 401L76 17-Piece Screwdriver Set contains all the tools you need to work on a variety of projects. This set has screwdrivers and nut drivers that are designed for professional-grade performance. The screwdrivers have keystone slotted/phillips tips, while the nut drivers have phillips tips. Each tool is made from alloy steel with a chrome plated blade and shank, as well as manganese phosphate finish on the tip. The screwdriver bits are 1/4", 1/8", 3/16", 3/8", 5/16" in size, while the nut driver bits are #0, #1, #2, #3 and #4 in size. If you're looking for an all-inclusive set of screwdrivers and nut drivers to tackle your projects, then this Westward 401L76 17 Piece Screwdriver Set is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.