Zoro Homepage

Screwdriver Set, SAE, 11 pcs

  • Mfr # 785EH6

  • Zoro # G205970976


product price: $32.19
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
#0, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Number of Pieces
11
Handle Material
Polypropylene
Handle Color
Blue, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785EH6
Zoro #
G205970976
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Shank Length
1 1/2 in, 2 1/2 in, 3 in, 4 in, 6 in
Range of Lengths
4 to 10 in
Overall Length
1 1/2 in, 2 1/2 in, 3 in, 4 in, 4 1/2 in, 6 in
Sizes Included
#0, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Handle Length
2 1/2 in, 3 3/4 in, 4 in, 4 1/2 in, 4 7/8 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
11
Handle Material
Polypropylene
Handle Color
Blue, Red
Shank Shape
Round, Square
Ratcheting
No
ESD Safe
No
Tip Finish
Black Phosphate
Tether Ready
No
Grip Style
Ergonomic
Handle Type
Ergonomic
Measurement Type
Metric, SAE
Corrosion Resistant
Yes
Magnetized Tip
Yes
Non-Sparking
No
Insulated
No
Shank Finish
Chrome
Shank Material
Chrome Vanadium Steel
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Number of Ends
2
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe

Description

Screwdriver Set, Tip Finish Black Phosphate, #0, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 11, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 1 1/2 to 6 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.