Zoro Homepage

Seal Driver Set, 10 pcs.

  • Mfr # 45FF27

  • Zoro # G3112387


product price: $57.39
/ea

Key Features

For Use With
Most Standard Wheel Bearings
Number of Pieces
10
Includes
(9) Tapered Drivers, Driver Handle with Bolt
Material
Aluminum
Application
Insert Tapered Wheel Bearing Race and Seals Without Damage to The Component or Axle Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF27
Zoro #
G3112387
UPC #
190735833612
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size (In.)
Driver Size(O.D): 1.565 in (39.7mm)/ 1.750 in (44.4mm)/ 1.965 in (49.9mm) 2.325 in (59.0mm)/ 2.470 in (62.7mm)/ 2.555 in (64.8mm) 2.830 in (71.5mm)/ 2.995 in (76.0mm)/ 3.180 in (80.7mm)
Overall Diameter
1 9/16 in, 1 3/4 in, 1 31/32 in, 2 5/16 in, 2 15/32 in, 2 9/16 in, 2 27/32 in, 3 in, 3 3/16 in
Drive Size
1.565 in (39.7 mm), 1.750 in (44.4 mm), 1.965 in (49.9 mm), 2.325 in (59 mm), 2.470 in (62.7 mm), 2.555 in (64.8 mm), 2.830 in (71.5 mm), 2.995 in (76 mm), 3.180 in (80.7 mm)
Overall Width
5 1/2 in
Overall Length
10 1/32 in

Details

Item
Bearing Race & Seal Driver Set
For Use With
Most Standard Wheel Bearings
Number of Pieces
10
Includes
(9) Tapered Drivers, Driver Handle with Bolt
Material
Aluminum
Application
Insert Tapered Wheel Bearing Race and Seals Without Damage to The Component or Axle Housing
Vehicle Model Year
Universal
Vehicle Model
Universal
Vehicle Make/Model/Year
Universal
Vehicle Make
Universal
Tool Type
Bearing Race and Seal Driver Set

Description

Bearing Race & Seal Driver Set, Tool Type Bearing Race and Seal Driver Set, Application Insert Tapered Wheel Bearing Race and Seals Without Damage to The Component or Axle Housing, Vehicle Make/Model/Year Universal, For Use With Most Standard Wheel Bearings, Material Aluminum, Overall Length 10 1/32 in, Overall Diameter 1 9/16 in, 1 3/4 in, 1 31/32 in, 2 5/16 in, 2 15/32 in, 2 9/16 in, 2 27/32 in, 3 in, 3 3/16 in, Overall Width 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.