Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separator Tool, 11 x 1 7/16 In.

  • Mfr # 23M594

  • Zoro # G7477757


product price: $16.99
/ea

Key Features

Length
11-5/8"
Width
2-3/8"
Color
Zinc Plated
Height
1"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23M594
Zoro #
G7477757
UPC #
190735776636
Country of Origin
Taiwan, Province of China

Dimensions

Length
11-5/8"
Width
2-3/8"
Height
1"
Size
1 7/16 in
Overall Length
12 in

Details

Item
Separator Tool
Color
Zinc Plated
Number of Pieces
1
Material
Steel
For Use With
Cars and Light Duty Trucks
Application
Cars and Light Duty Trucks
Tool Type
Tie Rod Separator

Description

Separator Tool, Tool Type Tie Rod Separator, Application Cars and Light Duty Trucks, For Use With Cars and Light Duty Trucks, Material Steel, Overall Length 12 in, Size 1 7/16 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.