Zoro Homepage

Serrated Jaw, 10 in.

  • Mfr # GGS_50175

  • Zoro # G2042349


product price: $53.29
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
10 in
Includes
4 Screws
Fits Brand
Westward
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_50175
Zoro #
G2042349
UPC #
190735828564
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
For Vise Jaw Width
10 in

Details

Item
Serrated Jaw
Impact Rated
No
Material
Steel
Includes
4 Screws
Fits Brand
Westward
For Use With Mfr. Model Number
CT-102-10
Distance Between Centers
6 3/8 in
Product Type
Serrated Jaw
Compatible with Brand
Westward
Compatible with Manufacturer Model Number
CT-102-10
Compatible with Series
Universal
Compatible Manufacturer Part Number
CT-102-10
Compatible Manufacturer Model Number
CT-102-10
Compatible with Manufacturer Model No.
CT-102-10
Compatible with Mfr. Model No.
CT-102-10
For Use with Mfr Model Number
CT-102-10
Compatible Pump Manufacturer Part Number
CT-102-10
Compatible Mfr. Model Number
CT-102-10

Description

Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 10 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 39M995, Compatible with Manufacturer Model Number CT-102-10, Compatible with Series Universal, Includes 4 Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.