Serrated Jaw, 4 in.
Mfr # GGS_50179
Zoro # G2042306
product price: $16.79
/eaKey Features
Impact Rated
No
Material
Steel
Overall Length
4 in
Includes
4 Screws
Fits Brand
Westward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_50179
Zoro #
G2042306
UPC #
190735828601
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4 in
For Vise Jaw Width
4 in
Details
Item
Serrated Jaw
Impact Rated
No
Material
Steel
Includes
4 Screws
Fits Brand
Westward
Distance Between Centers
2 23/64 in
For Use With Mfr. Model Number
CT-105-4
Product Type
Serrated Jaw
Compatible with Brand
Westward
Compatible with Manufacturer Model Number
CT-105-4
Compatible with Series
Universal
Compatible Manufacturer Part Number
CT-105-4
Compatible Manufacturer Model Number
CT-105-4
Compatible with Manufacturer Model No.
CT-105-4
Compatible with Mfr. Model No.
CT-105-4
For Use with Mfr Model Number
CT-105-4
Compatible Pump Manufacturer Part Number
CT-105-4
Compatible Mfr. Model Number
CT-105-4
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 4 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 10D701, Compatible with Manufacturer Model Number CT-105-4, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.