Zoro Homepage

Serrated Jaw, 7 in.

  • Mfr # GGS_50177

  • Zoro # G2042321


product price: $29.29
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
7 in
Includes
4 Screws
Fits Brand
Westward
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_50177
Zoro #
G2042321
UPC #
190735828588
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
For Vise Jaw Width
7 in

Details

Item
Serrated Jaw
Impact Rated
No
Material
Steel
Includes
4 Screws
Fits Brand
Westward
For Use With Mfr. Model Number
CT-102-7
Distance Between Centers
5 5/32 in
Product Type
Serrated Jaw
Compatible with Manufacturer Model Number
CT-102-7
Compatible with Brand
Westward
Compatible with Series
Universal
Compatible Manufacturer Part Number
CT-102-7
Compatible Manufacturer Model Number
CT-102-7
Compatible with Manufacturer Model No.
CT-102-7
Compatible with Mfr. Model No.
CT-102-7
For Use with Mfr Model Number
CT-102-7
Compatible Pump Manufacturer Part Number
CT-102-7
Compatible Mfr. Model Number
CT-102-7

Description

Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 7 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 10D694, Compatible with Manufacturer Model Number CT-102-7, Compatible with Series Universal, Includes 4 Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.