Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shears, 5 3/4 In OAL, 1 1/4 In Cut

  • Mfr # 2UJX9

  • Zoro # G2802685


product price: $9.99
/ea

Key Features

Overall Length
5-3/4"
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UJX9
Zoro #
G2802685
UPC #
190735802991
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-3/4"
Length of Cut
1 1/4 in
Length
Cut: 1-1/4"
Blade Length
4 3/4 in

Details

Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Rounded
Cutting Edge
Knife
Item
Shear
Left/Right Hand
Right Hand
Application
Multipurpose
Adjustable
No
Handle Color
Blue
Handle Design
Ergonomic
Features
Mini Type, Safety Latch Locks Blade
Primary Application
Multipurpose
Cutting Action
Straight
Hand Orientation
Right-Hand
Insulated
No
Pivot Type
Screw
Material Application
Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl
Non-Sparking
No
Spring Assist Handle
Yes
Includes Wire Stripping Notch
No
Replaceable Blade
No
Cutting Edge Type
Partially Serrated
Grip Material
Polypropylene

Description

Shears, Adjustable No, Application Multipurpose, Blade Length 4 3/4 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Partially Serrated, Features Mini Type, Safety Latch Locks Blade, Grip Material Polypropylene, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.