Shop All Shovels and Scoops
Westward
Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle
Mfr # 4LVR4
Zoro # G1062801
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass; Polypropylene
- Handle Length 47 in
- Handle Type Straight
- For Use With Shovels and Other Garden Tools
- Handle Color Yellow
Product Information
- Brand Westward
- MFR # 4LVR4
- Zoro # G1062801
- UPC # 190735851111
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 47 in |
Details
Description
Shovel Replacement Handle, Handle Material Fiberglass; Polypropylene, Handle Type Straight, Handle Length 47 in, Color Yellow, Compatible Product Type Shovels and Other Garden Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan MC-19 Fire Pit Mesh Covers with Handle; Black (MC-19)
- DB ELECTRICAL Muffler for Ford/ Holland 4830, 5030, 5610, 6410 83949814, 84362368 (1117-2307)
- NEWSTRIPE Playground Stencil, Hopscotch, 1/8" (10003336)
- A.R. NORTH AMERICA Filter (AR1340260)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- WESTWARD #2 14 ga Scoop Shovel, Steel Blade, 43 in L Yellow Fiberglass Handle (12U493)
- WESTWARD 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- Westward Shovels and Scoops