Side Shelf, Powder Coated, Steel
- Mfr # 2AE286
- Zoro # G823944359
product price:Â
$
62.15
/ea
Key Features
Features
A durable black powder-coatedfinish and a high-quality steel structure
Compatible with Product Type
Rolling Cabinets
Body Gauge
17 ga
Folding
Foldable
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AE286
- Zoro #
- G823944359
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 6 15/16 in
- Overall Length
- 16 in
- Overall Width
- 16 7/8 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- A durable black powder-coatedfinish and a high-quality steel structure
Details
- Features
- A durable black powder-coatedfinish and a high-quality steel structure
- Compatible with Product Type
- Rolling Cabinets
- Body Gauge
- 17 ga
- Item
- Side Shelf
- Folding
- Foldable
- Body Color
- Black
- Compatible with Manufacturer Model No.
- AT2671G-W01AT42111G-W01, AT2671G-W03, AT267651G-W01, AT267651G-W02AT2671G-W02, AT267651G-W03, AT42061G-W02, AT42061G-W03, AT42111G-W02AT42131G-W01, AT42111G-W03, AT42131G-W02AT42061G-W01, AT42131G-W03
- Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Body Finish
- Powder Coated
- Includes
- (1) Screw Pack
- Shell Material
- Steel
Description
Side Shelf, Body Color Black, Body Finish Powder Coated, Body Gauge 17 ga, Compatible with Grainger Part Number 32H852, 32H853, 32H854, 32H855, 32H856, 32H85732H891, 32H888, 32H889, 32H890, 32H892, 32H893, 32H894, 32H895, 32H896, Compatible with Manufacturer Model No. AT2671G-W01AT42111G-W01, AT2671G-W03, AT267651G-W01, AT267651G-W02AT2671G-W02, AT267651G-W03, AT42061G-W02, AT42061G-W03, AT42111G-W02AT42131G-W01, AT42111G-W03, AT42131G-W02AT42061G-W01, AT42131G-W03
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.