Zoro Homepage

Siphon Gun Blast Kit

  • Mfr # 10Z911

  • Zoro # G4263183


product price: $36.89
/ea

Key Features

Blasting Accessory Grouping
Gun
Includes
3/16 in Ceramic Nozzle, Siphon Gun, Steel Pick Up Tube and Hex Wrench
Material
Steel
Min. CFM @ 80 PSI
6.2 cfm
Nozzle Inner Dia.
4 mm, 5 mm, 6 mm, 7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z911
Zoro #
G4263183
UPC #
190735732694
Country of Origin
China

Dimensions

Nozzle Inner Dia.
4 mm, 5 mm, 6 mm, 7 mm
Hose Length
10 ft
Hose Connector Size
1/4 in
Nozzle Connector Size
3/16 in

Details

Item
Abrasive Blast Gun Kit
Blasting Accessory Grouping
Gun
Includes
3/16 in Ceramic Nozzle, Siphon Gun, Steel Pick Up Tube and Hex Wrench
Material
Steel
Min. CFM @ 80 PSI
6.2 cfm
Feed Type
Siphon
Air Pressure (PSI)
40 to 125
Gun Material
Steel
Air Pressure - Minimum
40 psi
Compatible Abrasive Media
Aluminum Oxide, Garnet, Glass Beads, Plastic Grit, Silicon Carbide, Steel Grit, Steel Shot
Nozzle Material
Ceramic
Hose Connector Type
NPT
Air Pressure - Maximum
125 psi
Air Flow - Maximum
6.2 cfm

Description

Abrasive Blast Gun Kit, Product Type Abrasive Blast Gun Kit, Feed Type Siphon, Air Flow - Maximum 6.2 cfm, Nozzle Inner Dia. 4 mm, 5 mm, 6 mm, 7 mm, Nozzle Material Ceramic, Hose Connector Size 1/4 in, Hose Connector Type NPT, Hose Length 10 ft, Air Pressure - Minimum 40 psi, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 10Z916, Compatible with Manufacturer Model Number Not Applicable, Includes 3/16 in Ceramic Nozzle, Siphon Gun, Steel Pick Up Tube and Hex Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.