Zoro Homepage

Skinning Knife, Plastic 7 in L

  • Mfr # 5UFW0

  • Zoro # G2430547


product price: $29.19
/ea

Key Features

Overall Length
7 in
Blade Material
Steel
Handle Type
Plastic with VDE Insulation
Handle Material
Plastic
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UFW0
Zoro #
G2430547
UPC #
190735878767
Country of Origin
Slovenia

Dimensions

Overall Length
7 in

Details

Item
Skinning Knife
Blade Material
Steel
Handle Type
Plastic with VDE Insulation
Handle Material
Plastic
Application
General Purpose
Insulated
No
Functions
Strip
Includes
Safety Cover
Tether Capable
Tether Capable
Blade Operation
Fixed Blade
Color
Red
Voltage Rating
1000
Type
385 VDE
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Style
Plastic
Knife Type
Cable Stripping Knife
Blade Adjustment
Fixed Blade
Tether Ready
No
Blade Style
Hooked

Description

Skinning Knife, Blade Material Steel, Overall Length 7 in, Tether Ready No, Blade Style Hooked, Handle Style Plastic, Knife Type Cable Stripping Knife, Insulated No, Blade Adjustment Fixed Blade, Voltage Rating 1000, Handle Material Plastic, Includes Safety Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.