Sledge Hammer, 10 lb., 30 In, Rubber/Steel
Mfr # 22XP77
Zoro # G5314242
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Head Weight
10 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XP77
Zoro #
G5314242
UPC #
190735775912
Country of Origin
India
Dimensions
Overall Length
30 in
Head Width
2 1/2 in
Head Length
7 in
Face Diameter
2 in
Handle Length
30 in
Details
Item
Standard Sledge Hammer
Head Weight
10 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
Handle Color
Black
Standards
ASME B107.400
Tether Capable
Tether Capable
Head Color
Gray
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Tether Ready
No
Non-Sparking
No
Dead Blow Hammer
No
Grip Style
Ribbed
Face Shape
Round
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 10 lb, Face Diameter 2 in, Overall Length 30 in, Handle Length 30 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 7 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.