Zoro Homepage

Sledge Hammer, 10 lb., 30 In, Rubber/Steel

  • Mfr # 24Z034

  • Zoro # G4975731


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Head Weight
10 lb
Handle Material
Steel
Head Material
Steel
Head Color
Hi-Visibility Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Z034
Zoro #
G4975731
UPC #
190735786635
Country of Origin
India

Dimensions

Overall Length
30 in
Head Width
2 1/2 in
Face Diameter
2 in
Head Length
7 in
Handle Length
30 in

Details

Item
Standard Sledge Hammer
Head Weight
10 lb
Handle Material
Steel
Head Material
Steel
Head Color
Hi-Visibility Orange
Handle Color
Black
Tether Capable
Tether Capable
Standards
ASME B107.400
Handle Design
Indestructible
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Face Shape
Round
Non-Sparking
No
Tether Ready
No
Hammer Type
Sledge Hammer
Grip Style
Ribbed

Description

When you need to get the job done, you can rely on this Westward Sledge Hammer. It is an essential tool for your toolbox. The 30 in. handle provides ample leverage while working. Vulcanized rubber and steel provide durability and comfort during use. The head weight of 10 lb allows you to complete heavy duty tasks with ease. It has a Hi-Visibility orange head color that makes it easy to find when dropped or misplaced. Equip yourself with the Westward Sledge Hammer for all your tough jobs around the house or in the yard.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.