Zoro Homepage

Sledge Hammer, 10 lb., 35-1/2 In, Hickory

  • Mfr # 2DBT4

  • Zoro # G0337477


product price: $33.29
/ea

Key Features

Overall Length
36 in
Head Weight
10 lb
Handle Material
Wood
Head Material
Steel
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBT4
Zoro #
G0337477
UPC #
190735795125
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Head Length
7 1/2 in
Face Diameter
2 1/2 in
Head Width
2 1/2 in
Handle Length
837 mm

Details

Item
Standard Sledge Hammer
Head Weight
10 lb
Handle Material
Wood
Head Material
Steel
Standards
ANSI
Handle Design
Straight
Head Color
Black
Handle Color
Natural
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
Yes
Face Shape
Octagonal
Grip Style
Plain
Hammer Type
Sledge Hammer
Tether Ready
No
Non-Sparking
No

Description

If you are looking for a heavy-duty tool to get the job done, the Westward 2DBT4 Sledge Hammer is your best bet. It is an all-purpose sledge hammer that can be used in a variety of applications. This 10 lb. double face sledge hammer has a 35 1/2 in. overall length and forged steel head material for added durability. The handle is made of hickory wood and comes with a natural finish for a classic look. This engineer, drilling and blacksmith hammer has two faces measuring 2 1/2 in., making it ideal for hitting nails flush or pulling them out of boards and walls easily. The Westward 2DBT4 Sledge Hammer will help you get any job done efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.