Zoro Homepage

Sledge Hammer, 12 lb., 30 In, Rubber/Steel

  • Mfr # 22XP78

  • Zoro # G5314251


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Head Weight
12 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP78
Zoro #
G5314251
UPC #
190735775929
Country of Origin
India

Dimensions

Overall Length
30 in
Face Diameter
2 1/4 in
Head Length
7 1/2 in
Head Width
2 21/32 in
Handle Length
30 in

Details

Item
Standard Sledge Hammer
Head Weight
12 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
Head Color
Gray
Handle Color
Black
Standards
ASME B107.400
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Grip Style
Ribbed
Non-Sparking
No
Face Shape
Round
Dead Blow Hammer
No
Tether Ready
No

Description

This Westward 22XP78 30 in. Rubber/Steel Sledge Hammer is a great addition to your tool collection. The rubber handle provides a firm grip, while the steel head ensures durability and strength. The double face sledge hammer features a Vulcanized rubber handle for better grip and control. It has a 12 lb head weight, which gives you the power needed to break through tough materials. The black handle colour matches well with the steel head, giving it an attractive look as well as providing excellent corrosion resistance. This sledge hammer has an overall length of 30 in., a 2 21/32" face diameter and 7 1/2" head length. This Westward Sledge Hammer is durable enough to be used by professionals on heavy duty projects but can also be used at home for DIY purposes.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.