Zoro Homepage

Sledge Hammer, 12 lb., 35-7/8 In, Hickory

  • Mfr # 2DBT5

  • Zoro # G2141036


product price: $46.19
/ea

Key Features

Overall Length
36 in
Head Weight
12 lb
Handle Material
Wood
Head Material
Steel
Face Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBT5
Zoro #
G2141036
UPC #
190735795132
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Face Diameter
2 5/8 in
Head Width
2 5/8 in
Head Length
7 7/8 in
Handle Length
837 mm

Details

Item
Standard Sledge Hammer
Head Weight
12 lb
Handle Material
Wood
Head Material
Steel
Standards
ANSI
Handle Design
Straight
Handle Color
Natural
Head Color
Black
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Tether Ready
No
Grip Style
Plain
Dead Blow Hammer
Yes
Face Shape
Octagonal
Non-Sparking
No

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 12 lb, Face Diameter 2 5/8 in, Overall Length 36 in, Handle Length 837 mm, Grip Style Plain, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Natural, Head Length 7 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.