Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 14 lb., 33-1/2, Fiberglass

  • Mfr # 6DWL2

  • Zoro # G1178536


product price: $71.29
/ea

Key Features

Overall Length
34 in
Handle Material
Fiberglass
Head Material
Steel
Standards
ANSI
Handle Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWL2
Zoro #
G1178536
UPC #
190735882016
Country of Origin
India

Dimensions

Overall Length
34 in
Head Length
8 in
Head Width
3 in
Face Diameter
2 3/4 in
Handle Length
31 1/4 in

Details

Item
Standard Sledge Hammer
Head Weight
14 lb
Handle Material
Fiberglass
Head Material
Steel
Standards
ANSI
Handle Design
Straight
Handle Color
Yellow
Tether Capable
Tether Capable
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Octagonal
Grip Style
Textured
Hammer Type
Sledge Hammer
Non-Sparking
No
Dead Blow Hammer
No
Tether Ready
No

Description

If you are looking for a powerful, yet lightweight sledge hammer, the Westward 6DWL2 is an excellent choice. The yellow fiberglass handle is 33 1/2 in. long and has a head weight of 14 lb. The double face sledge hammer's forged steel head has a length of 8 in., width of 3 in., and diameter of 3 in. This product also comes with a standard tool tethering accessory. The Westward 6DWL2 Double Face Sledge Hammer offers durability with its strong fiberglass handle, but it still remains lightweight so you can use it all day without fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.