Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 14 lb., 36 In, Rubber/Steel

  • Mfr # 22XP72

  • Zoro # G5313427


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Head Weight
14 lb
Handle Material
Steel
Head Material
Steel
Handle Color
Black
Head Length
7 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP72
Zoro #
G5313427
UPC #
190735775868
Country of Origin
India

Dimensions

Overall Length
36 in
Head Length
7 35/64 in
Head Width
2 57/64 in
Face Diameter
2 1/4 in
Handle Length
36 in

Details

Item
Standard Sledge Hammer
Head Weight
14 lb
Handle Material
Steel
Head Material
Steel
Handle Color
Black
Handle Design
Indestructible
Standards
ASME B107.400
Head Color
Hi-Visibility Orange
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Grip Style
Ribbed
Tether Ready
No
Face Shape
Round
Dead Blow Hammer
No
Non-Sparking
No

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 14 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 36 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 7 35/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.