Zoro Homepage

Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel

  • Mfr # 24Z026

  • Zoro # G5019086


product price: $57.49
/ea

Key Features

Handle Material
Steel
Head Material
Steel
Head Length
3 9/16 in
Standards
ASME B107.400
Head Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Z026
Zoro #
G5019086
UPC #
190735786550
Country of Origin
India

Dimensions

Overall Length
12 in
Head Length
3 9/16 in
Head Width
1 7/8 in
Face Diameter
1 5/8 in
Handle Length
12 in

Details

Item
Steel Engineering Hammer
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Standards
ASME B107.400
Handle Design
Indestructible
Head Color
Hi-Visibility Orange
Tether Capable
Tether Capable
Handle Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Ribbed
Non-Sparking
No
Face Shape
Round
Tether Ready
No
Dead Blow Hammer
No
Hammer Type
Mini Sledge Hammer

Description

The Westward 24Z026 Double Face Sledge Hammer is the perfect tool for your next project. It has a head weight of 2 1/2 lb. and an overall length of 12 in. The handle is made of vulcanized rubber and steel, giving you durability and grip. Its face diameter measures 1 7/8 in., while its head width is 1 7/8 in. This double face sledge hammer features a Hi-Visibility orange head color that makes it easy to find if dropped or misplaced. The Westward Double Face Sledge Hammer is the best tool for taking on heavy duty projects, so order yours today.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.