Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 3 lb., 14 In, Fiberglass

  • Mfr # 2DBT7

  • Zoro # G2874627


product price: $35.49
/ea

Key Features

Overall Length
14 in
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Head Width
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBT7
Zoro #
G2874627
UPC #
190735795156
Country of Origin
India

Dimensions

Overall Length
14 in
Head Width
1 9/16 in
Face Diameter
1 3/4 in
Head Length
4 3/4 in
Handle Length
12 5/16 in

Details

Item
Steel Engineering Hammer
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Straight
Tether Capable
Tether Capable
Standards
ASME
Head Color
Black
Handle Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Tether Ready
No
Grip Style
Textured
Face Shape
Octagonal
Hammer Type
Engineers Hammer
Dead Blow Hammer
No

Description

Steel Engineering Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 3 lb, Face Diameter 1 3/4 in, Overall Length 14 in, Handle Length 12 5/16 in, Grip Style Textured, Face Shape Octagonal, Dead Blow Hammer No, Tether Ready No, Handle Color Yellow, Head Length 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.