Zoro Homepage

Sledge Hammer, 3 lb., 14 In, Fiberglass

  • Mfr # 6DWL5

  • Zoro # G3023151


product price: $25.99
/ea

Key Features

Overall Length
15 in
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWL5
Zoro #
G3023151
UPC #
190735882047
Country of Origin
India

Dimensions

Overall Length
15 in
Head Width
1 1/2 in
Face Diameter
1 1/2 in
Head Length
4 5/8 in
Handle Length
356 mm

Details

Item
Steel Engineering Hammer
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Tether Capable
Tether Capable
Standards
ANSI
Handle Color
Black/Yellow
Handle Design
Cushion Grip
Head Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
Yes
Non-Sparking
No
Tether Ready
No
Hammer Type
Sledge Hammer
Grip Style
Textured
Face Shape
Octagonal

Description

Steel Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 15 in, Handle Length 356 mm, Grip Style Textured, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Black/Yellow, Head Length 4 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.