Zoro Homepage

Sledge Hammer, 3 lb., 15-1/4in OAL, Hickory

  • Mfr # 4YR67

  • Zoro # G1599211


product price: $17.39
/ea

Key Features

Overall Length
15 in
Head Weight
3 lb
Handle Material
Wood
Head Material
Steel
Face Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR67
Zoro #
G1599211
UPC #
190735860410
Country of Origin
Multiple

Dimensions

Overall Length
15 in
Face Diameter
1 3/4 in
Head Length
4 1/2 in
Head Width
1 3/4 in
Handle Length
784 mm

Details

Item
Steel Engineering Hammer
Head Weight
3 lb
Handle Material
Wood
Head Material
Steel
Handle Design
Straight
Handle Color
Natural
Head Color
Black and Silver
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Non-Sparking
No
Grip Style
Textured
Face Shape
Octagonal
Tether Ready
No
Dead Blow Hammer
Yes

Description

When you need to make a big impact, reach for the Westward 4YR67 Sledge Hammer. The forged steel head is perfect for striking large nails and wedges. With its 3 lb head weight, this sledge hammer can deliver powerful blows when working with heavy materials. The handle is made of natural hickory wood, giving it strength and durability. Its 15 1/4 in overall length makes it easy to swing the sledge hammer with one hand or two hands. Featuring a black and silver face, this double face sledge hammer is designed to give you better control over your strikes. The Westward 4YR67 Sledge Hammer is a high quality tool that will meet all your demands while working on your projects around the house or workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.