Sledge Hammer, 4 lb., 12 In, Rubber/Steel
Mfr # 24Z027
Zoro # G4975774
product price: $38.55
/eaKey Features
Handle Material
Steel
Head Material
Steel
Head Length
4 5/16 in
Handle Color
Black
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24Z027
Zoro #
G4975774
UPC #
190735786567
Country of Origin
India
Dimensions
Overall Length
12 in
Head Length
4 5/16 in
Head Width
1 15/16 in
Face Diameter
1 5/8 in
Handle Length
12 in
Details
Item
Steel Engineering Hammer
Head Weight
4 lb
Handle Material
Steel
Head Material
Steel
Handle Color
Black
Tether Capable
Tether Capable
Head Color
Hi-Visibility Orange
Standards
ASME B107.400
Handle Design
Indestructible
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Hammer Type
Mini Sledge Hammer
Face Shape
Round
Non-Sparking
No
Grip Style
Ribbed
Dead Blow Hammer
No
Description
The Westward 24Z027 Sledge Hammer is the perfect tool for heavy-duty applications. With a rubber and steel handle, it is designed to last and features a 4 lb. head weight with a 12 in. overall length. The hammer has a double face head, which can be used for blacksmithing and drilling purposes. It also comes with an orange hi-visibility head that provides greater visibility on site or job site during night time hours. The vulcanized rubber handle ensures comfort while handling the sledge hammer. When you need to get tough jobs done, make sure you have the Westward 24Z027 Sledge Hammer at your side.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.