Zoro Homepage

Sledge Hammer, 4 lb., 14-1/2 In, Fiberglass

  • Mfr # 6DWL3

  • Zoro # G3249041


product price: $37.99
/ea

Key Features

Overall Length
16 in
Head Weight
4 lb
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWL3
Zoro #
G3249041
UPC #
190735882023
Country of Origin
India

Dimensions

Overall Length
16 in
Face Diameter
1 1/2 in
Head Length
5 1/8 in
Head Width
1 1/2 in
Handle Length
299 mm

Details

Item
Steel Engineering Hammer
Head Weight
4 lb
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Straight
Tether Capable
Tether Capable
Standards
ANSI
Handle Color
Yellow
Head Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Grip Style
Plain
Dead Blow Hammer
Yes
Hammer Type
Sledge Hammer
Face Shape
Octagonal
Non-Sparking
No

Description

Steel Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Face Diameter 1 1/2 in, Overall Length 16 in, Handle Length 299 mm, Grip Style Plain, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Yellow, Head Length 5 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.