Sledge Hammer, 4 lb., 16 In, Rubber/Steel
Mfr # 24Z028
Zoro # G4975783
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Head Material
Steel
Head Length
4 5/16 in
Head Color
Hi-Visibility Orange
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24Z028
Zoro #
G4975783
UPC #
190735786574
Country of Origin
India
Dimensions
Overall Length
16 in
Head Length
4 5/16 in
Face Diameter
1 5/8 in
Head Width
1 15/16 in
Handle Length
16 in
Details
Item
Steel Engineering Hammer
Head Weight
4 lb
Handle Material
Steel
Head Material
Steel
Head Color
Hi-Visibility Orange
Handle Color
Black
Standards
ASME B107.400
Tether Capable
Tether Capable
Handle Design
Indestructible
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Hammer Type
Mini Sledge Hammer
Non-Sparking
No
Face Shape
Round
Tether Ready
No
Grip Style
Ribbed
Description
Steel Engineering Hammer, Hammer Type Mini Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 4 lb, Face Diameter 1 5/8 in, Overall Length 16 in, Handle Length 16 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 4 5/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.