Zoro Homepage

Sledge Hammer, 6 lb., 30 In, Rubber/Steel

  • Mfr # 24Z031

  • Zoro # G4975835


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Head Weight
6 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Z031
Zoro #
G4975835
UPC #
190735786604
Country of Origin
India

Dimensions

Overall Length
30 in
Head Width
2 3/16 in
Head Length
5 15/16 in
Face Diameter
1 5/8 in
Handle Length
30 in

Details

Item
Standard Sledge Hammer
Head Weight
6 lb
Handle Material
Steel
Head Material
Steel
Handle Design
Indestructible
Head Color
Hi-Visibility Orange
Handle Color
Black
Tether Capable
Tether Capable
Standards
ASME B107.400
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Dead Blow Hammer
No
Tether Ready
No
Non-Sparking
No
Hammer Type
Sledge Hammer
Grip Style
Ribbed

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 6 lb, Face Diameter 1 5/8 in, Overall Length 30 in, Handle Length 30 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 5 15/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.