Zoro Homepage

Sledge Hammer, 6 lb., 35-1/8 In, Hickory

  • Mfr # 2DBT2

  • Zoro # G2832611


product price: $27.49
/ea

Key Features

Overall Length
35 in
Head Weight
6 lb
Handle Material
Wood
Head Material
Steel
Head Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBT2
Zoro #
G2832611
UPC #
190735795101
Country of Origin
Multiple

Dimensions

Overall Length
35 in
Head Length
6 1/4 in
Head Width
2 1/8 in
Face Diameter
2 1/8 in
Handle Length
838 mm

Details

Item
Standard Sledge Hammer
Head Weight
6 lb
Handle Material
Wood
Head Material
Steel
Head Color
Black
Standards
ANSI
Handle Color
Natural
Handle Design
Straight
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Hammer Type
Sledge Hammer
Face Shape
Octagonal
Dead Blow Hammer
Yes
Grip Style
Plain
Tether Ready
No

Description

The Westward 2DBT2 6 lb. Sledge Hammer is a great tool for breaking up concrete, masonry and asphalt. It has a 35-1/8 in. overall length and a head weight of 6 lb. The forged steel head material ensures the durability of this sledge hammer. With its natural hickory wood handle, you can use this double face sledge hammer comfortably for long periods of time without experiencing any fatigue or discomfort. It has an overall length of 35 1/8 in., a head width of 2 1/8 in., and a face diameter of 2 1/8 in.. Its standard tether style allows you to attach it to your person using a tool belt or lanyard hook so that it does not get misplaced while you work. The Westward Engineer Blacksmith Double Face Sledge Hammer is perfect for working with concrete, masonry and asphalt materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.