Zoro Homepage

Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass

  • Mfr # 2DBT9

  • Zoro # G0761101


product price: $48.29
/ea

Key Features

Overall Length
34 in
Handle Material
Fiberglass
Head Material
Steel
Tether Capable
Tether Capable
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBT9
Zoro #
G0761101
UPC #
190735795170
Country of Origin
India

Dimensions

Overall Length
34 in
Head Width
2 1/2 in
Head Length
6 1/2 in
Face Diameter
2 1/2 in
Handle Length
786 mm

Details

Item
Standard Sledge Hammer
Head Weight
8 lb
Handle Material
Fiberglass
Head Material
Steel
Tether Capable
Tether Capable
Handle Color
Yellow
Standards
ANSI
Handle Design
Straight
Head Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Hammer Type
Sledge Hammer
Dead Blow Hammer
Yes
Face Shape
Octagonal
Tether Ready
No
Grip Style
Textured

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 8 lb, Face Diameter 2 1/2 in, Overall Length 34 in, Handle Length 786 mm, Grip Style Textured, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Yellow, Head Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.