Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 8 lb., 36 In, Rubber/Steel

  • Mfr # 22XP69

  • Zoro # G5313436


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Head Weight
8 lb
Handle Material
Steel
Head Material
Steel
Standards
ASME B107.400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP69
Zoro #
G5313436
UPC #
190735775837
Country of Origin
India

Dimensions

Overall Length
36 in
Head Length
6 1/4 in
Face Diameter
2 in
Head Width
2 23/64 in
Handle Length
36 in

Details

Item
Standard Sledge Hammer
Head Weight
8 lb
Handle Material
Steel
Head Material
Steel
Standards
ASME B107.400
Handle Color
Black
Head Color
Hi-Visibility Orange
Handle Design
Indestructible
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Non-Sparking
No
Hammer Type
Sledge Hammer
Tether Ready
No
Grip Style
Ribbed
Dead Blow Hammer
No

Description

This Westward 22XP69 8 lb. Rubber/Steel Sledge Hammer is the perfect tool for heavy-duty jobs. It features a double face head, with one side featuring a flat striking surface and the other side featuring a curved striking surface for round-off work. The rubber handle provides comfort and shock absorption while the steel construction ensures that this sledge hammer will last. Its 36 in. length gives you great reach to deliver powerful blows to your target. With an overall weight of 8 lb., it has just enough heft to provide enough force without causing too much strain on your muscles. The Westward 22XP69 Rubber/Steel Sledge Hammer is ideal for demolishing large objects or making deep holes in masonry surfaces like brick walls or concrete floors

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.