Zoro Homepage

Slide Hammer Puller, 2-1/2 lb Wt, Internal

  • Mfr # 23KX51

  • Zoro # G5410876


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
20 in
Includes
Puller, 3 lb Hammer, 2 jaw
Type
Nonreversible
Hammer Weight
3.0 lb
Jaw Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23KX51
Zoro #
G5410876
UPC #
190735776551
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
20 in
Hole Dia. (In.)
1/2 in

Details

Item
Slide Hammer Puller
Includes
Puller, 3 lb Hammer, 2 jaw
Type
Nonreversible
Hammer Weight
3.0 lb
Jaw Type
Internal
Number of Jaws
2
Handle End Thread (In.)
1/2 in
Jaw Spread (In.)
1/2 to 1-3/8

Description

Slide Hammer Puller, Hammer Weight 3.0 lb, Includes Puller, 3 lb Hammer, 2 jaw, Number of Jaws 2, Jaw Type Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.