Zoro Homepage

Slide Hammer Puller Set, 10 Way

  • Mfr # 1MZP8

  • Zoro # G0499265


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
29 in
Includes
2-Way Cross Block, 3-Way Cross Block, 5 lb Slide Hammer, Case, Cone, Dent Puller, Forcing Screw, Front Hub Puller Assembly, Grip Wrench Adapter with Single Lead, Puller Hook Attachment, Rear Axle Pulling Attachment, Sleeve
Type
10 Way
Hammer Weight
5 lb
Jaw Type
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZP8
Zoro #
G0499265
UPC #
190735754740
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
29 in
Hole Dia. (In.)
0 in

Details

Item
Slide Hammer Puller Set
Includes
2-Way Cross Block, 3-Way Cross Block, 5 lb Slide Hammer, Case, Cone, Dent Puller, Forcing Screw, Front Hub Puller Assembly, Grip Wrench Adapter with Single Lead, Puller Hook Attachment, Rear Axle Pulling Attachment, Sleeve
Type
10 Way
Hammer Weight
5 lb
Jaw Type
Reversible
Number of Jaws
Convertible 2 and 3
Handle End Thread (In.)
5/8 in
Jaw Spread - Maximum
6 1/2 in
Jaw Types Included
Reversible
Jaw Spread - Minimum
2 3/8 in

Description

Slide Hammer Puller Set, Jaw Spread - Maximum 6 1/2 in, Jaw Types Included Reversible, Includes 2-Way Cross Block, 3-Way Cross Block, 5 lb Slide Hammer, Case, Cone, Dent Puller, Forcing Screw, Front Hub Puller Assembly, Grip Wrench Adapter with Single Lead, Puller Hook Attachment, Rear Axle Pulling Attachment, Sleeve, Jaw Spread - Minimum 2 3/8 in, Number of Jaws Convertible 2 and 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.