Zoro Homepage

Slide Hammer Unit, 10 lb Wt, 24 In L

  • Mfr # 23KX53

  • Zoro # G5306551


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
22 1/2 in
Includes
Hammer and Slide
Hammer Weight
10.0 lb
Handle End Thread (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23KX53
Zoro #
G5306551
UPC #
190735776575
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
22 1/2 in

Details

Item
Slide Hammer Unit
Includes
Hammer and Slide
Hammer Weight
10.0 lb
Handle End Thread (In.)
5/8 in

Description

Slide Hammer Unit, Hammer Weight 10.0 lb, Includes Hammer and Slide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.