Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Hammer Unit, 5-1/2 lb Wt, 24 In L

  • Mfr # 23KX41

  • Zoro # G5306567


product price: $70.59
/ea

Key Features

Overall Length (In.)
24 in
Includes
Hammer, Slide
Hammer Weight
5.5 lb
Handle End Thread (In.)
5/8 in
Handle Length
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23KX41
Zoro #
G5306567
UPC #
190735776476
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
24 in
Handle Length
4 23/32 in
Rod Length
22 1/2 in
Hammer Length
5 1/2 in
Hammer Diameter
3 1/4 in
Rod Diameter
16/25 in
Overall Length
24 in

Details

Item
Slide Hammer Unit
Includes
Hammer, Slide
Hammer Weight
5.5 lb
Handle End Thread (In.)
5/8 in
Rod End Thread
5/8 in

Description

Slide Hammer Unit, Hammer Weight 5.5 lb, Jaw Spread - Minimum Not Applicable, Jaw Spread - Maximum Not Applicable, Reach - Minimum Not Applicable, Reach - Maximum Not Applicable, Includes Jaws Not Applicable, Includes Hammer, Slide, Number of Jaws Not Applicable, Jaw Type Not Applicable, Hammer Length 5 1/2 in, Hammer Diameter 3 1/4 in, Overall Length 24 in, Handle Length 4 23/32 in, Rod Diameter 16/25 in, Rod End Thread 5/8 in, Rod Length 22 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.