Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding T Handle Tap Wrench, 1/4-1/2 In

  • Mfr # 2FLL8

  • Zoro # G2349812


product price: $19.29
/ea

Key Features

Number
332
Fractional Tap Capacity (In.)
1/4 to 1/2
Machine Screw Tap Capacity
1/4 in
Metric Tap Capacity
M6.6 to M12
Body Length (In.)
3-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FLL8
Zoro #
G2349812
UPC #
190735795569
Country of Origin
India

Dimensions

Body Length (In.)
3-3/8
Overall Length
3 3/8 in
Max. Tap Size
1/4 in
Min. Tap Size
1/2 in

Details

Item
Tap Wrench
Type
Sliding
Number
332
Fractional Tap Capacity (In.)
1/4 to 1/2
Machine Screw Tap Capacity
1/4 in
Metric Tap Capacity
M6.6 to M12
Fractional Tap Capacity
1/4 in to 1/2 in
Handle Shape
General Round
Handle Type
Hand Tool
Product Type
Square
Reversible
Yes
Material - Machining
Mild Steel
Shank Capacity
3/8 in
Ratcheting
No
Weight
0.182 kg
Magnetic
No
Ratcheting Action
No
Locking
No
Measurement System
Fractional Inch
Sliding Or Fixed Handle
Sliding
Thread Direction
Right Hand

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in to 1/2 in, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M6.6 to M12, Overall Length 3 3/8 in, Function -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.