Slot Type Of Lock, Key Set
Mfr # TTLK001G
Zoro # G9788177
product price: $8.85
/eaKey Features
Fits Brand
Westward
Impact Rated
No
For Use With Mfr. Model Number
BCE-260041, BCE-260061, BCE-261071, BCE-420111, BCD-560101, BMD-260031, BTD-271031D, BTD-271051, BTD-420101, BTD-560111, BTE-271041, BTE-275051, BTE-270051, BTE-270031D
Includes
(1) Lock, (8) Keys
Keyed Cam Lock Type
Disc Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTLK001G
Zoro #
G9788177
UPC #
190735770726
Country of Origin
China
Details
Fits Brand
Westward
Item
Replacement Lock and Key
Impact Rated
No
For Use With Mfr. Model Number
BCE-260041, BCE-260061, BCE-261071, BCE-420111, BCD-560101, BMD-260031, BTD-271031D, BTD-271051, BTD-420101, BTD-560111, BTE-271041, BTE-275051, BTE-270051, BTE-270031D
Includes
(1) Lock, (8) Keys
Keyed Cam Lock Type
Disc Tumbler
Key Code
001~025
Series
Cam Locks
Control Key Code
001~025
For Use With
31CE51, 31CE52, 31CE53, 31CE55, 32H851, 32H867, 32H868, 32H869, 32H870, 32H871, 32H881, 32H882, 32H883, 32H884
Number of Keys
8
Product Type
Replacement Lock and Key
Description
Replacement Lock and Key, Compatible Grainger Part Number 31CE51, 31CE52, 31CE53, 31CE55, 32H851, 32H867, 32H868, 32H869, 32H870, 32H871, 32H881, 32H882, 32H883, 32H884, Control Key Code 001~025, For Use With 31CE51, 31CE52, 31CE53, 31CE55, 32H851, 32H867, 32H868, 32H869, 32H870, 32H871, 32H881, 32H882, 32H883, 32H884, Includes (1) Lock, (8) Keys, Key Code 001~025, Keyed Cam Lock Type Disc Tumbler, Number of Keys 8, Product Type Replacement Lock and Key, Series Cam Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.