Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Bit 1 1/2 in, , Num. of pieces:4

  • Mfr # 401L14

  • Zoro # G3370600


product price: $3.75
/ea

Key Features

Bit Style
Slotted
Overall Length
1 1/2 in
Number of Pieces
1
Measurement Type
SAE
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L14
Zoro #
G3370600
UPC #
190735954027
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/2 in
Sizes Included
Slotted: 1/8 in + 3/16 in + 1/4 in + 5/16 in
For Fastener Size
1/8 in, 3/16 in, 1/4 in, 5/16 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 5/16 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Slotted
Number of Pieces
1
Measurement Type
SAE
Finish
Nickel Plated
Single End/Double End
Double End
Shank Type
Solid
Tether Capable
Tether Capable
Primary Application
General Purpose
Handle Design
Flat
Shank Material
Alloy Steel
Bit Retainer Type
Fixed
Driver Type
4-in-1
Screwdriver Bit Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Ratcheting
No
Standards
ASME B107.600
Handle Material
None
ESD Safe
No
Insulated
No
Tether Style
Tether Capable
Replaceable Shank
No
Corrosion Resistant
No
Number of Tips
4
Tip Style
Slotted
Handle Type
Keychain
Single/Double End Bits
Double End
Number of Bits
1
Bit Material
Steel
For Screw Type
Slotted
Magnetized Tip
No
Non-Sparking
No
Tether Ready
No
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Keychain
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Multi-Bit Screwdriver, Tip Size 1/4 in, 1/8 in, 3/16 in, 5/16 in, Tip Style Slotted, Fixed, Not Applicable, Bit Material Steel, Bit Storage Not Applicable, Double End, Magnetized Tip No, Shank Material Alloy Steel, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.