Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotting Tool, SDS Max, L12 In., W 1.5

  • Mfr # 22UV19

  • Zoro # G7568355


product price: $33.19
/ea

Key Features

Application
Brick Work Repair
Length (In.)
12 in
Shank Type
SDS Max
Shank Size (In.)
23/32 in
Shank Length (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UV19
Zoro #
G7568355
UPC #
190735773475
Country of Origin
China

Dimensions

Length (In.)
12 in
Shank Size (In.)
23/32 in
Shank Length (In.)
4 1/2 in
Overall Length (In.)
12 in
Blade Width (In.)
1 1/2 in

Details

Item
Slotting Tool
Application
Brick Work Repair
Shank Type
SDS Max
For Use With
Hammer Drill

Description

Slotting Tool, Shank Type SDS Max, Overall Length (In.) 12 in, Shank Size (In.) 23/32 in, Shank Length (In.) 4 1/2 in, Length (In.) 12 in, Blade Width (In.) 1 1/2 in, For Use With Hammer Drill, Application Brick Work Repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.