Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-off Utility Blade, 18mm W, PK50

  • Mfr # 2ZRL8

  • Zoro # G1351497


product price: $15.19
/pk 50, $0.30/ea

Key Features

Material
Carbon Steel
Length
3 7/8 in
Width
18 mm
Number of Blades Included
50
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZRL8
Zoro #
G1351497
UPC #
190735804483
Country of Origin
China

Dimensions

Length
3 7/8 in
Width
18 mm
Thickness
0.02 in
Blade Width
3/4 in
Blade Thickness
0.02 in
Blade Length
4 1/4 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
50
Blade Material
Steel
Blade Dispenser Included
No
Mount Type
(1) Hole
Fits Utility Knives Stock No.
5LC34, 5LC43, 5LC45
Number of Segments
8
Number of Cutting Edges
1
Blade Edge
Straight
Features
Heat Treated Blades
For Use With
Paper
For Cutting Fabric
No
Includes Blade Dispenser
No
Blade Edge Type
Snap-Off
For Cutting Paper
Yes
For Cutting Cork
No
For Cutting Cardboard
Yes
Blade Tip
Standard
Material Application
Paper
For Cutting Rubber
No
For Cutting Leather
No
For Cutting Plastic
No

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/4 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 3/4 in, Includes Blade Dispenser No, Material Application Paper, Number of Blades Included 50, Number of Cutting Edges 1, Number of Segments 8, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.